Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 12
Mfr # H2022FU
Zoro # G6247455
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size #12
- Head Dia. 27/64 in
- Finish High Speed Steel
- Bushing Head Type Headed
- Outside Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H2022FU
- Zoro # G6247455
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #12 |
Head Dia. | 27/64 in |
Outside Dia. | 5/16 in |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #12 |
Length under Head | 1-3/8" |
Size- Decimal | #12 (0.1890) |
Size - Decimal | 1-3/64 in - 1.0469 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORIAN Knurl Wheel, SW2 Series, STR, 1/2 OD, 30 TPI (SW2S-30-HSB-CP)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4FS-20)
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T25 Tip, 2 3/4 in L (42943)
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Socket (SHD13022)
- ZORO SELECT Drill Bushing, H, Drill Size # 12 (H2012FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/32 In (P408KG)
- ZORO SELECT Drill Bushing, H, Drill Size 10.5mm (H408KJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4834LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 21/64 In (HT366IU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4822JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H268FX)
- Zoro Select Press-Fit Bushings