Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 11/64 In
Mfr # H2012FG
Zoro # G3078945
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 11/64 in
- Concentricity Tolerance .0003" T.I.R. Max
- Measurement System Fractional Inch
- Hardness Rc 62-64
- Heat Treatment Through Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H2012FG
- Zoro # G3078945
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 11/64 in |
Size- Decimal | 11/64" (0.1719) |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Drill Size | 11/64 in |
Length under Head | 3/4" |
Head Dia. | 27/64 in |
Outside Dia. | 5/16 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 13/64 in - 0.2031 |
Drill Bit Dimension Type | Wire |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 19mm Triple Square Metric Socket, 12 Points (J5319M)
- KLEIN TOOLS Single-Ended Impact Socket (NRHD3)
- STARRETT Band Saw Blade, 5 ft. 2" L, 3/8" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91281-05-02)
- SUNEX 1/2" Drive Impact Socket 6 (218UM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H206FG)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P405JR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H5640LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/64 In (H1612EG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H325IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 39/64 In (H6416ME)
- ZORO SELECT Drill Bushing, P, Drill Size K (P3212HW)
- Zoro Select Press-Fit Bushings