Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 11
Mfr # H2012FV
Zoro # G3078848
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Length under Head 3/4"
- Head Material High Speed Steel
- Measurement System Wire
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H2012FV
- Zoro # G3078848
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Length under Head | 3/4" |
Overall Length | 3/4 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Inside Dia. | #11 |
Head Dia. | 27/64 in |
Outside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | #11 (0.1910) |
Drill Size | #11 |
Size - Decimal | 13/64 in - 0.2031 |
Drill Bit Dimension Type | Wire |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (1792777)
- WESTWARD 6 1/2 in Cable Slitter 1-1/8 in (1YMZ9)
- WILLIAMS Impact Socket, Deep, 3/8" Drive, 6 Pt., 8mm (12M-608)
- INSIZE Digital Caliper, SS, 0-8"/0-200mm Range (1130-200)
- ZORO SELECT Drill Bushing, H, Drill Size 1/8 In (H2016DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H166DY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/8 In (H4012JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P324IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size H (P3222HP)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9.6mm (H4012JS)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- Zoro Select Press-Fit Bushings