Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 10mm
Mfr # H408JZ
Zoro # G3077061
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Concentricity Tolerance .0003" T.I.R. Max
- Outside Dia. 5/8 in
- Bushing Type Head Press Fit
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H408JZ
- Zoro # G3077061
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 5/8 in |
Head Dia. | 51/64 in |
Size- Decimal | 10.00mm (0.3937) |
Drill Size | 10.00 mm |
Length under Head | 1/2" |
Inside Dia. | 10.00 mm |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | 15/32 in - 0.4688 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 1791 EVERYDAY CARRY Tool Organizer for L/XL Multitool, Flashlight with Small Flex & Action-Snap Belt Attachment (WEB-HD-AS-SF-BLK-A)
- UNIVERSAL TOOL Positive Clutch Screwdriver, UT8966 (UT8966)
- GREY PNEUMATIC 1/2" Drive x 17mm Hex Driver 6" Length (29176M)
- STA-KON 9 5/8 in Crimper 22 to 10 AWG (WT111M)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H406JZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 4mm (P206EW)
- ZORO SELECT Drill Bushing, Type H, Drill Size 47/64 In (H6416MZ)
- ZORO SELECT Drill Bushing, P, Drill Size # 20 (P204EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4012JQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P166DV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- Zoro Select Drill Bushings