Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 10mm
Mfr # H406JZ
Zoro # G9789631
product price: $5.19
/ea
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Metric
- Head Material High Speed Steel
- Bushing Type Head Press Fit
- Finish High Speed Steel
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H406JZ
- Zoro # G9789631
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/8 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 51/64 in |
Length under Head | 3/8" |
Inside Dia. | 10.00 mm |
Drill Size | 10.00 mm |
Size- Decimal | 10.00mm (0.3937) |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Outside Dia. | 5/8 in |
Size - Decimal | 15/32 in - 0.4688 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLER Crescent 1-3/8 in. X 1-3/8 in. SAE Jumbo Combination Wrench 1 pc (CJCW1)
- GYROS Carbon Steel Hex Rethreading Die, 2-5/8-Inch to 12-Inch, 1 Piece (92-92512)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3120MD)
- ZORO SELECT Drill Bushing, H, Drill Size 10mm (H408JZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P2622HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 52 (H134BT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P3228FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 49 (H134CB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H165DJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (PT2010FT)
- Zoro Select Drill Bushings