Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 10mm
Mfr # H4016JZ
Zoro # G3078236
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
- Length under Head 1"
- Head Material High Speed Steel
- Drill Size 10.00 mm
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H4016JZ
- Zoro # G3078236
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Length under Head | 1" |
Drill Size | 10.00 mm |
Inside Dia. | 10.00 mm |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 1 in |
Head Dia. | 51/64 in |
Outside Dia. | 5/8 in |
Size- Decimal | 10.00mm (0.3937) |
Size - Decimal | 1-33/64 in - 1.5156 |
Drill Bit Dimension Type | Wire |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCIENTIFIC CUTTING TOOLS Thd Mill, SGL Prof, 5/8, 11-32 TPI, 1.35 Cut (SPTM488L)
- GREY PNEUMATIC SKT #5 SPLINE X 3-1/8" STANDARD IM (GP5100R)
- ERGODYNE Retractable Tool Lanyard, 2 lb (3001)
- SK PROFESSIONAL TOOLS Screwdriver T20 Round (84003)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (P3216GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (SP00003427)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 16 (H206FK)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (PT286GZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3212GB)
- Zoro Select Drill Bushings