Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 10.5mm
Mfr # H408KJ
Zoro # G3077019
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Rockwell Hardness RC 62-64
- Bushing Type Head Press Fit
- Heat Treatment Through Hardened
- Bushing Head Type Headed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H408KJ
- Zoro # G3077019
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Outside Dia. | 5/8 in |
Size- Decimal | 10.50mm (0.4134) |
Length under Head | 1/2" |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 10.50 mm |
Head Dia. | 51/64 in |
Inside Dia. | 10.50 mm |
Size - Decimal | 15/32 in - 0.4688 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Plastic Knob Plunger, 0.81 In, 1/2-13, 0.38 (GP8C--SK4----21)
- SUPERCUT 150-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade (210019)
- COUGAR PRO 1/2" Drive 45 Geared Teeth Round Ratchet 1/2" Drive (E4426)
- TEKTON Punch and Chisel Set, 20-Piece (Center, Solid, Pin, Chisel) (PNC99001)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 21 (H208EX)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (HT128CQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 6mm (H324GY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 25/64 In (H4816JY)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/4 In (H3216HG)
- Zoro Select Press-Fit Bushings