Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 10.3mm
Mfr # H408KF
Zoro # G3077037
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Bushing Type Head Press Fit
- Inside Dia. 10.30 mm
- Length under Head 1/2"
- Drill Size 10.30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H408KF
- Zoro # G3077037
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Inside Dia. | 10.30 mm |
Length under Head | 1/2" |
Drill Size | 10.30 mm |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 15/32 in - 0.4688 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Metric, 10.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENN SCALE Penn Scale 431 Plastic Scoops 11.5 in.W x 21.5 in.L x 5.5 in.D x 6 in. Foot Dia. (431 P*)
- DE-STA-CO Latch Clamp, J-Hook, 750 Lbs, 2.58 In (371)
- BESSEY Jaw Protectors 2 PK (KR-JP)
- J.W. WINCO DIN319-KU-50-M12-C Ball Knob Duroplast Plastic (12NB42/C)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/32 In (PT5620MM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001433)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 17/32 In (P5640LR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H325FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H264FX)
- ZORO SELECT Drill Bushing, P, Drill Size 13/64 In (P3212GE)
- Zoro Select Drill Bushings