Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 10
Mfr # HT245FX
Zoro # G3076398
product price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Hardness Rc 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Outside Dia. 3/8 in
- Outside Dia. Tolerance +0.0016 in /+0.0013 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT245FX
- Zoro # G3076398
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 3/8 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Size- Decimal | #10 (0.1935) |
Drill Size | #10 |
Length under Head | 5/16" |
Head Dia. | 1/2 in |
Overall Length | 5/16 in |
Inside Dia. | #10 |
Size - Decimal | 1-7/64 in - 1.1094 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 2-7/16" x 2" (HML.2-7/16)
- ONSRUD Engraving Tool, Carbide, 0.010 In, 60 Deg (37-03)
- MILWAUKEE TOOL M12 1/4" Hex Driver, M12 CP2.5 Battery (2551-22, 48-11-2425)
- INGERSOLL-RAND Ingersoll Rand Edge Series 3107G Die Grinder, 1/4 in Air Inlet (3107G)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H265FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size U (H4822JN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- ZORO SELECT Drill Bushing, H, Drill Size 5/8 In (H5612MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 29 (P2012EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 21/64 In (P408IU)
- ZORO SELECT Drill Bushing, Type H, Drill Size L (H3216IB)
- Zoro Select Press-Fit Bushings