Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size # 10
Mfr # H2012FX
Zoro # G3078820
product price: $7.69
/ea
Sold in multiples of 2 for $15.38
$15.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Outside Dia. 5/16 in
- Inside Dia. #10
- Heat Treatment Through Hardened
- Head Thickness 1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # H2012FX
- Zoro # G3078820
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Inside Dia. | #10 |
Overall Length | 3/4 in |
Size- Decimal | #10 (0.1935) |
Head Dia. | 27/64 in |
Outside Dia. Tolerance | +0.0016 in /+0.0013 in |
Drill Size | #10 |
Length under Head | 3/4" |
Size - Decimal | 13/64 in - 0.2031 |
Drill Bit Dimension Type | Wire |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUFF AND SHINE Buff and Shine BFS-301GY 3 in. Yellow 4-ply Wool Pad (BFS-301GY)
- WALTER Assembly Parts and Accessories FS1397 (FS1397)
- BON TOOL Step Tool, Outside Blue Steel 6" X 6", 3/4" Radius 4" Lip Wood Handle (82-235)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer (Tool Only) (DCH273B)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P325HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (SP00001784)
- ZORO SELECT Drill Bushing, H, Drill Size # 41 (HT1212CW)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H484LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4012IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/64 In (P2012EG)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (HT128CQ)
- Zoro Select Press-Fit Bushings