Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 1 In
Mfr # HT8824OR
Zoro # G6265016
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Size- Decimal 1" (1.0000)
- Head Thickness 1/4"
- Decimal Equivalent 1.0000
- Drill Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT8824OR
- Zoro # G6265016
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 1" (1.0000) |
Drill Size | 1 in |
Overall Length | 1 1/2 in |
Head Dia. | 1 5/8 in |
Length under Head | 1-1/2" |
Outside Dia. | 1 3/8 in |
Inside Dia. | 1 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Size - Decimal | 1" - 1.0000 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Screwdriver Kit, 12-1/2In (DCF680N1)
- HHIP 10 X 12" Swivel Angle Plate (3501-0018)
- WILLIAMS Williams T-Handle Hex Driver, 3/32 x 6" (HKT-3/32)
- CURRENT TOOLS Mechanical Bender for 1/2" to 1" RIGID/IMC conduit (753)
- ZORO SELECT Drill Bushing, H, Drill Size 1 In (HT8820OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 11 (P266FV)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P488KV)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H3216IN)
- ZORO SELECT Drill Bushing, P, Drill Size # 39 (P164DA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3228HG)
- Zoro Select Press-Fit Bushings