Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 1 In
Mfr # H888OR
Zoro # G3580367
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Inside Dia. 1 in
- Drill Size 1 in
- Material - Machining High Speed Steel
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # H888OR
- Zoro # G3580367
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 1 in |
Drill Size | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. | 1 3/8 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Size- Decimal | 1" (1.0000) |
Overall Length | 1/2 in |
Head Dia. | 1 11/16 in |
Length under Head | 1/2" |
Size - Decimal | 23/64 in - 0.3594 |
Description
Headed Press-Fit Drill Bushing (H), Standard Wall, Headed, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 34 mm Deep 6-Point Socket (SHD23134)
- RIDGID Adjustable Wrench, 10 in. (760)
- WESTWARD Hole Saw, Bi-Metal, 1-1/8 in. (29VU06)
- PERFORMANCE TOOL 8-Pc Sae Hex Key Wrench Set Hex Key Set, W1109C (W1109C)
- ZORO SELECT Drill Bushing, Type H, Drill Size 37/64 In (H6412LZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 35/64 In (H6416LU)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H264GM)
- ZORO SELECT Drill Bushing, P, Drill Size # 20 (P204EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (PT4020KQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/32 In (P135CU)
- ZORO SELECT Drill Bushing, H, Drill Size 3/8 In (H4034JQ)
- Zoro Select Press-Fit Bushings