Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 1-7/64 In
Mfr # HT9612PJ
Zoro # G6265034
product price: $17.89
/ea
$17.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headed
- Outside Dia. Tolerance +0.0022 in /+0.0018 in
- Material 52100 Thru Hardened
- Inside Dia. 1 7/64 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # HT9612PJ
- Zoro # G6265034
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Inside Dia. | 1 7/64 in |
Outside Dia. | 1 1/2 in |
Head Dia. | 1 3/4 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Length under Head | 3/4" |
Drill Size | 1 7/64 in |
Size - Decimal | 1-7/32" - 1.2188 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/4" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5225B25)
- PROTO 3/8 in Drive Impact Socket 9/16 in Size 6 pt Standard Depth, Black Oxide (J7218H)
- ULTRA-DEX USA Indexable Boring Bar, C06M STUPR2, 6 in L, Carbide, Triangle Insert Shape (C06M STUPR2-203)
- DRILL AMERICA 3/4x18" Ship Auger Bit (DMS73-1040)
- ZORO SELECT Drill Bushing, Type H, Drill Size 2.5mm (H1612CZ)
- ZORO SELECT Drill Bushing, H, Drill Size 21/64 In (H406IU)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 29 (P2012EC)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT248FX)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H4812LK)
- KIPP Drill Bushing W. Collar DIN172, Form:A Mild Steel 27, 5X42X25 (K1022.A2750X25)
- Zoro Select Drill Bushings