Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, H, Drill Size 1-1/16 In
Mfr # HT9632PB
Zoro # G6244357
$21.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Measurement System Fractional Inch
- Head Material High Speed Steel
- Finish High Speed Steel
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # HT9632PB
- Zoro # G6244357
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 1 1/2 in |
Size- Decimal | 1-1/16" (1.0625) |
Inside Dia. | 1 1/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Head Dia. | 1 3/4 in |
Overall Length | 2 in |
Length under Head | 2" |
Drill Size | 1 1/16 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Size - Decimal | 1-1/8" - 1.1250 |
Description
Headed Press-Fit Drill Bushing (H), Thin Wall, Headed, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Nox Sensor Thread Chaser M20 (LIS12220)
- MILWAUKEE TOOL SDS-MAX SLEDGE Floor Scraper (48-62-4096)
- TITAN WRENCH RATCHETING 3/8" (TL12603)
- URREA Black flat strike wrench 12 point, 1-1/2" opening size. (2724SW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-1/64 (P8822OU)
- ZORO SELECT Drill Bushing, P, Drill Size # 67 (P134AP)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/8 In (PT8032NW)
- ZORO SELECT Drill Bushing, Type H, Drill Size W (H4816JW)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P266FZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/64 In (PT366IF)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 60 (P104AX)
- Zoro Select Press-Fit Bushings