Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, 7/16 In., 1 In.L
Mfr # P4016KQ
Zoro # G3591244
original price:
$9.59
21% off
new price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0014 in /+0.0017 in
- Hardness Rc 62-64
- Bushing Type Headless Press Fit
- Outside Dia. 5/8 in
- Inside Dia. 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4016KQ
- Zoro # G3591244
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 5/8 in |
Inside Dia. | 7/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 in |
Drill Size | 7/16 in |
Size- Decimal | 7/16" (0.4375) |
Size - Decimal | 1/64 in - 0.0156 |
Details
Hardness | Rc 62-64 |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Decimal Equivalent | 0.4375 |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Fractional Inch |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 7/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STECK MANUFACTURING Tool Sling For Portable Bench (STC35757)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (24906T9114R)
- WRIGHT TOOL 1 1/2 in Drive Impact Socket 50 mm Size, Standard Socket, black oxide (848-50MM)
- MILWAUKEE TOOL 8 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT558)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/16 In (P4034KQ)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H408JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 12 (P264FU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P3216HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 17/32 In (H4816LR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/64 In (H168DJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 8mm (H4016IN)
- Zoro Select Drill Bushings