Shop All Renewable Bushings
Zoro Select
Drill Bushg, Type SF, Drill Size 13/64
Mfr # SF328GE
Zoro # G3069705
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Bushing Type Slip Fixed Renewable Combination
- Material 52100 Thru Hardened
- Bushing Head Type Headed
- Overall Length 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SF328GE
- Zoro # G3069705
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Overall Length | 1/2 in |
Drill Size | 13/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Size- Decimal | 13/64" (0.2031) |
Inside Dia. | 13/64 in |
Outside Dia. | 1/2 in |
Head Dia. | 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | 3/8 in - 0.3750 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Square Hand File, 4 In, 58/60 TPI (12F796)
- MITUTOYO Bore Gage CG, 2.5"AX/2922AB (511-742-20)
- DRILL AMERICA 1/8" HSS Polished Jobber Length Drill Bit (D/AP1/8)
- BON TOOL Bon 82-437 Wood Bull Float Only 36" (82-437)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 25 (SF328EN)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 16 (SF328FK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF328FT)
- ZORO SELECT Drill Bushing, SF, Drill Size 7/32 In (SF3212GO)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/32 (SF6412LR)
- ZORO SELECT Lock Screw (LSTW5)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 37/64 (SF6428LZ)
- Zoro Select Renewable Bushings