Shop All Renewable Bushings
Zoro Select
Drill Bushg, Type SF, Drill Size 11/32
Mfr # SFT3616JB
Zoro # G1833365
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Hardness Rc 62-64
- Size- Decimal 11/32" (0.3438)
- Head Thickness 1/4"
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SFT3616JB
- Zoro # G1833365
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 11/32" (0.3438) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 11/32 in |
Head Dia. | 7/8 in |
Outside Dia. Tolerance | -0.0005 in /-0.0007 in |
Outside Dia. | 9/16 in |
Overall Length | 1 in |
Inside Dia. | 11/32 in |
Size - Decimal | 1-15/64 in - 1.2344 |
Drill Bit Dimension Type | Wire |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Thin Wall, Headed, Fractional Inch, 11/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- AMERICAN BUILT PRO Pro-Grade Tool Tote, Polyethylene, Gray, 22 in W x 14 in D x 7-1/2 in H (T1065 P1)
- WILTON TRADESMAN XC 8" VISE (28843)
- GEARWRENCH 5/16" 120XP™ Universal Spline XL Flex Head Ratcheting Combination Wrench (86234)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT5612MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 21/32 (SF6416MM)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 17/64 (SF3234HN)
- ZORO SELECT Lock Screw (LS1)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/16 In (SF3212IM)
- ZORO SELECT Lock Screw (LS2)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- Zoro Select Drill Bushings