Shop All Renewable Bushings
Zoro Select
Drill Bushg, Type SF, Drill Size 11/16
Mfr # SF6448MR
Zoro # G6273556
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Inside Dia. 11/16 in
- Heat Treatment Through Hardened
- Size- Decimal 11/16" (0.6875)
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6448MR
- Zoro # G6273556
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 11/16 in |
Size- Decimal | 11/16" (0.6875) |
Head Dia. | 1 27/64 in |
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Drill Size | 11/16 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Outside Dia. | 1 in |
Overall Length | 3 in |
Size - Decimal | 11/16" - 0.6875 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH SDS Max Hammer Steel 2" x 12"L, SDS Max (HS1915)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/32 in Tip, 2 23/32 in L (J49905/32-TT)
- DEWALT D-Handle Base for DW616/618 Routers (DW6183)
- STARRETT Depth Rod, 8"-9" for 749 Depth Micrometer (PT99459)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 29/64 (SF4812KV)
- ZORO SELECT Drill Bushing, SF, Drill Size 5/32 In (SF3212EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 9/32 In (SF3216HX)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 13/64 (SFT245GE)
- ZORO SELECT Drill Bushing, SF, Drill Size # 20 (SF3212EZ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 6.1mm (SFT286HA)
- Zoro Select Renewable Bushings