Shop All Renewable Bushings
Zoro Select
Drill Bushg, Type SF, Drill Size 11/16
Mfr # SF6428MR
Zoro # G9736307
product price: $12.29
/ea
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance -0.0002 in /+0.0000 in
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
- Decimal Equivalent 0.6875
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF6428MR
- Zoro # G9736307
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Outside Dia. Tolerance | -0.0002 in /+0.0000 in |
Inside Dia. Tolerance | +0.0003 in /+0.0007 in |
Head Dia. | 1 27/64 in |
Drill Size | 11/16 in |
Outside Dia. | 1 in |
Size- Decimal | 11/16" (0.6875) |
Overall Length | 1 3/4 in |
Inside Dia. | 11/16 in |
Size - Decimal | 59/64 in - 0.9219 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 11/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Chucking Reamer, 3/8 In., 6 Flute, HSS (C25807)
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- PROTO 3/4" Drive Impact Socket Extension, SAE, Black Oxide, 7 in L (J07567)
- KODIAK CUTTING TOOLS 9/64 Carbide Drill Straight Flute ALTIN Coated (5529194)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SF648MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/8 In (SFT566MH)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 25/64 (SFT408JY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 40 (SFT124CY)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 19/64 (SF3212IF)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SFT164DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- Zoro Select Renewable Bushings