Shop All Renewable Bushings
Zoro Select
Drill Bushg, Type SF, Drill Size 1-1/32
Mfr # SF8822OW
Zoro # G6274256
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heat Treatment Through Hardened
- Rockwell Hardness RC 62-64
- Finish High Speed Steel
- Measurement System Fractional Inch
- Size- Decimal 1-1/32" (1.0039)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF8822OW
- Zoro # G6274256
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Size- Decimal | 1-1/32" (1.0039) |
Drill Size | 1 1/32 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Head Dia. | 1 51/64 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 1 1/32 in |
Overall Length | 1 3/8 in |
Outside Dia. | 1 3/8 in |
Size - Decimal | 11/16 in - 0.6875 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/32 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Dovetail Extension, 0.75" L x 0.375" W (599-7052)
- PROTO 3/8 in Drive Impact Socket 18 mm Size 6 pt Deep Depth, Black Oxide (J7018M)
- DEWALT 3-1/4" Portable Hand Planer Kit (D26677K)
- PRECISION TWIST DRILL HSS Bright 118° Extra Length Drill XL ANSI 3/8 inch (057424)
- ZORO SELECT Drill Bushing, SF, Drill Size # 7 (SF326GD)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SF4834JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF205EU)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/16 In (SF2022FT)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 3/8 In (SFT4010JQ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 8 (SF328GB)
- Zoro Select Drill Bushings