Shop All Renewable Bushings
Zoro Select
Drill Bushg, Type SF, Drill Size 1-1/16
Mfr # SF8816PB
Zoro # G6274046
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1 1/16 in
- Outside Dia. Tolerance -0.0003 in /+0.0000 in
- Bushing Head Type Headed
- Head Thickness 3/8"
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SF8816PB
- Zoro # G6274046
- Country of Origin Multiple
- Category Renewable Bushings
Dimensions
Inside Dia. | 1 1/16 in |
Outside Dia. Tolerance | -0.0003 in /+0.0000 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 1-1/16" (1.0625) |
Overall Length | 1 in |
Outside Dia. | 1 3/8 in |
Drill Size | 1 1/16 in |
Head Dia. | 1 51/64 in |
Size - Decimal | #71 - 0.0260 |
Description
Slip-Fixed/Renewable Drill Bushing (SF), Standard Wall, Headed, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Tool Black, Liquid Kit, Blue (45126)
- POSI LOCK Jaw Head Assembly (11655)
- DEWALT 3/4" x 31" x 36" High Impact 4 Cutter Spline (DW5750)
- HHIP 12P 2 20 Degree Gear Cutter (2040-1229)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 31/32 (SF8816OM)
- ZORO SELECT Drill Bushing, SF, Drill Size 1-7/8 In (SF14440TV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/2 In (SF6416LK)
- ZORO SELECT Drill Bushing, SF, Drill Size F (SF326HJ)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 1/8 In (SF205DV)
- ZORO SELECT Drill Bushing, Type SF, Drill Size 33/64 (SF648LP)
- ZORO SELECT Drill Bushing, Type SF, Drill Size # 7 (SFT248GD)
- Zoro Select Renewable Bushings