Shop All Oscillating Tool Accessories
Zoro Select
Drill Adapter Set - 8 Piece
Mfr # 3VXW9
Zoro # G3961946
product price: $32.55
/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4" Hex Shank Collet Adapters With Twist Drills And One Hex Socket, (8 Pieces)
- Drive Size 1/4 in Hex
- For Use With All Round Twist Drill Bits And Round Shank Accessories And The Snappy Quick-Change Chuck
- Impact Rated No
- Shank Size 1/4 in Hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3VXW9
- Zoro # G3961946
- UPC # 762234400208
- Country of Origin United States
- Category Oscillating Tool Accessories
Dimensions
Drive Size | 1/4 in Hex |
Shank Size | 1/4 in Hex |
Details
Includes | 1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4" Hex Shank Collet Adapters With Twist Drills And One Hex Socket, (8 Pieces) |
For Use With | All Round Twist Drill Bits And Round Shank Accessories And The Snappy Quick-Change Chuck |
Item | Drill Adapter Set |
Impact Rated | No |
Description
Drill Adapter Set, Drive Size 1/4 in Hex, Shank Size 1/4 in Hex, For Use With All Round Twist Drill Bits And Round Shank Accessories And The Snappy Quick-Change Chuck, Includes 1/16 in, 3/32 in, 1/8 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in Hex Shank Collet Adapters With Twist Drills And One Hex Socket, (8 Pieces), Impact Rated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Straight Flute Hand Tap, 5/16"-18, Plug, 4 Flutes, UNC (015131AS)
- ECLIPSE Pin Vise 1.4-3.1mm/0.055-0.122" (123)
- MILWAUKEE TOOL M18 FUEL 4-1/2 in. / 5 in. Braking Grinder with ONE-KEY with Lock-On Slide Switch (Tool Only) (2883-20)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4100R)
- VERSA TOOL 35mm Japan Cut Tooth HCS Multi-Tool Saw Blades, PK 5 (AB5C)
- DEWALT Rectangular Scraping (Flush) (DWA4234)
- MILWAUKEE TOOL 1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (1 pk) (49-25-1131)
- MILWAUKEE TOOL OPEN-LOK Multi-Material Oscillating Multi-Tool Blade (3 pk) (49-10-9005)
- DREMEL Flush Cut Blade, Wood/Metal, 3 in. L, PK4 (MM404E)
- DIABLO 1-1/4" Starlock Carbide Oscillating Blades General Purpose Cuts 3Pk (DOS125CGP3)
- FEIN Plunge Saw Blades, 1-3/8 in. Size, PK3 (63502205270)
- Zoro Select Oscillating Tool Accessories