Shop All Bottles & Jars
Zoro Select
Dressing Jar, 4-1/2 qt., Stainless Steel
Mfr # 88040
Zoro # G4663547
original price:
$85.09
5% off
new price: $80.79
/ea
Free Shipping & Returns
$80.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 1.1 gal
- Height 7-3/8"
- Material Stainless Steel
- Autoclavable Yes
- Width 7-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 88040
- Zoro # G4663547
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 7-3/8" |
Width | 7-1/8" |
Depth | 19.08" |
Labware Height - English | 7.38 in |
Labware Depth - English | 7.3 in |
Labware Height - Metric | 187.3 mm |
Labware Width - English | 7.13 in |
Diameter | 7 in |
Overall Height | 7 3/8 in |
Description
Dressing Jar, Diameter 7 in, Material Stainless Steel, Color Silver, Autoclavable Yes, Product Type Dressing Jar, Sterile/Non-Sterile Non-Sterile, Capacity 1.1 gal, Overall Height 7 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBLE CHASE Centrifuge Tube, 50mL, 123mm L, PK12 (45212-50)
- NALGENE Carboy, 20 L, H, Not Applicable (2318-0050)
- ADVANTECH Sieve, 1.00", S/S, 12 In, Half Ht (1.00"SS12H)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J877)
- ZORO SELECT Wide Mouth Bottle, 1000ml, PK12 (3UUL3)
- ZORO SELECT Wide Mouth Jar, 1000ml, PK12 (3TRP8)
- ZORO SELECT Narrow Mouth Preclean Bottle, 250ml, PK24 (3UEG1)
- ZORO SELECT Staining Jar, 10 Slide Capacity, Dome Lid (3WEF1)
- ZORO SELECT Wide Mouth Bottle, 250ml, PK24 (3UEG4)
- ZORO SELECT Precleaned Wide-Mouth Jar, 500ml, PK12 (3UDC6)
- GARDNER BENDER Gardner Bender 10-002 Wiregard®, Blue, Gb-2 - 100 pk. (10-002)
- Zoro Select Labware