Shop All Laundry Bags
Zoro Select
Drawstring Polyester Laundry Bag Red
Mfr # GP245157
Zoro # G0174581
product price: $112.99
/pk 12, $9.42/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laundry Bag Material Heavy Weight Polyester
- Overall Length 36 in
- Overall Width 24 in
- Overall Height 1/3 in
- Laundry Bag Closure Drawstring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GP245157
- Zoro # G0174581
- Country of Origin China
- Category Laundry Bags
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Overall Height | 1/3 in |
Details
Item - Laundry Bags | Mesh Laundry Bag |
Laundry Bag Material | Heavy Weight Polyester |
Color | Red |
Laundry Bag Closure | Drawstring |
Material | Polyester |
Includes | Drawcord and Spring Lock |
Type | With Closure |
Item | Laundry Bag |
Description
Laundry Bags, Mesh Laundry Bag, Red, Overall Length 36 in, Overall Width 24 in, Overall Height 1/3 in, Laundry Bag Material Heavy Weight Polyester, Laundry Bag Closure Drawstring, Includes ID Patch, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Screen Cleaner Spray/10 Mini Spray Bottles Each 2 Oz 1 Ex-Large Microfiber Cleaning Towel, 10PK (31210)
- LYSOL Disinfectant Spray, 19 oz. Aerosol Spray Can, Original, 12 PK (REC 04650)
- ECOSAFE-6400 64 gal Trash Bags, 60 in x 44 in, 60 PK (HB4460-85)
- ROYAL BASKET TRUCKS X-Frame Cart, 8.9 cu. ft., Black, Mesh (G08-KKX-XMA-3ONN)
- ZORO SELECT Drawstring Polyester Laundry Bag Yellow (GP245167)
- ZORO SELECT Drawstring Polyester Laundry Bag Green (GP245125)
- ZORO SELECT Drawstring Polyester Laundry Bag Blue (GP245111)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Green (GL245525)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag White (GL245565)
- ZORO SELECT Self Adhesive Strip Plastic Water Soluble Laundry Bag Green (WSB2633)
- HONEY-CAN-DO Zipper Plastic Garment Bag Clear (SFT-01415)
- Zoro Select Laundry Bags