Shop All Laundry Bags
Zoro Select
Drawstring Polyester Laundry Bag Green
Mfr # GP245125
Zoro # G0174609
original price:
$125.14
13% off
new price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laundry Bag Material Heavy Weight Polyester
- Overall Length 36 in
- Overall Width 24 in
- Overall Height 1/3 in
- Laundry Bag Closure Drawstring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GP245125
- Zoro # G0174609
- Country of Origin China
- Category Laundry Bags
Dimensions
Overall Length | 36 in |
Overall Width | 24 in |
Overall Height | 1/3 in |
Details
Item - Laundry Bags | Mesh Laundry Bag |
Laundry Bag Material | Heavy Weight Polyester |
Color | Green |
Laundry Bag Closure | Drawstring |
Item | Laundry Bag |
Type | With Closure |
Includes | Drawcord and Spring Lock |
Material | Polyester |
Description
Laundry Bags, Mesh Laundry Bag, Green, Overall Length 36 in, Overall Width 24 in, Overall Height 1/3 in, Laundry Bag Material Heavy Weight Polyester, Laundry Bag Closure Drawstring, Includes ID Patch, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Essential™ Coreless Jumbo Roll Toilet Paper Dispenser (09602), Black, 14.25" x 9.75" x 6.00" (Qty 1) (09602)
- TOUGH GUY Sleeve, Microfiber (1MYE7)
- BLACK & DECKER Grimebuster(TM) Pro - Rechargeable Powered Scrubber with Charging Stand (BHPC110)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black (1928-04)
- ZORO SELECT Drawstring Polyester Laundry Bag Yellow (GP245167)
- ZORO SELECT Drawstring Polyester Laundry Bag White (GP245165)
- ZORO SELECT Drawstring Polyester Laundry Bag Red (GP245157)
- ZORO SELECT Open Top Polyester Mesh Laundry Bag Blue (GL245511)
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag Green (MP245525)
- ZORO SELECT Rubber Closure Polyester Mesh Laundry Bag White (MI245565)
- HONEY-CAN-DO Laundry Bag, White, Mesh (LBG-01142)
- Zoro Select Laundry Bags