Shop All Rain Jackets
Zoro Select
Drawstring Hood, Gore-Tex, Brown
Mfr # 3XPX8
Zoro # G4899824
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Brown
- Material Gortex(R)
- Hood Attachment Style Snaps
- For Use With All Watershed Gortex(R) Rainwear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3XPX8
- Zoro # G4899824
- Country of Origin Unknown
- Category Rain Jackets
Dimensions
Size | Universal |
Details
Item | Drawstring Rain Hood |
Color | Brown |
Material | Gortex(R) |
Hood Attachment Style | Snaps |
For Use With | All Watershed Gortex(R) Rainwear |
Seam Style | Taped |
Attachment Type | Snaps |
Breathable Fabric | Yes |
Style | Rain Hood |
Compatible with Manufacturer Model Number | All Watershed Gortex(R) Rainwear |
Wind-Resistant | Yes |
Compatible Manufacturer Part Number | All Watershed Gortex(R) Rainwear |
Compatible with Manufacturer Model Number [NEW] | All Watershed Gortex(R) Rainwear |
Compatible with Manufacturer Part Number | All Watershed Gortex(R) Rainwear |
Compatible Manufacturer Model Number | All Watershed Gortex(R) Rainwear |
For Use with Mfr. Model Number | All Watershed Gortex(R) Rainwear |
For Use With Mfr. Model Number | All Watershed Gortex(R) Rainwear |
Description
Drawstring Rain Hood, Hood Attachment Style Snaps, Material Gortex(R), Style Rain Hood, Size Universal, Seam Style Taped, Compatible with Manufacturer Model Number All Watershed Gortex(R) Rainwear, Breathable Fabric Yes, Wind-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Inventory Tags, 1 Part Stub Style #8, (1000-1999), 6 1/4" x 3 1/8", Manila, 1000/Case (G18021)
- JACKSON SAFETY Over-the-Head Ear Muffs, 26 dB, H70 Onyx, Black (20772)
- JAFLINE Double Jacket Attack Line Fire Hose (G51H15LNW50P)
- NMC Hot 3257 Misc Dot Placard Sign, Pk50, Material: Adhesive Backed Vinyl (DL85BP50)
- MCR SAFETY Wizard .28Mm PVC Nylon PVC Fr, M (300CM)
- BOULDER CREEK Poncho Rain Vnyl Cl50X80 (60100CM)
- 2W INTERNATIONAL Black Riding Coat, Medium (40-20 BK M)
- TINGLEY Magnaprene Flame Resistant Rain Jacket, Yellow, L (J12207)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-XXL)
- 2W INTERNATIONAL Yellow Heavy Weight Rain Coat, 3X-Large (7040-CD 3XL)
- MCR SAFETY Raincoat, Yellow, L (230CL)
- Zoro Select Rain Jackets