Shop All Drawer Slides
Zoro Select
Drawer Track Roller, Conventional Closure
Mfr # 45-17
Zoro # G4434969
product price: $3.45
/ea
$3.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish Unfinished
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-17
- Zoro # G4434969
- UPC # 715384702920
- Country of Origin United States
- Category Drawer Slides
Dimensions
Travel Length | 9 in |
Extended Length | 1.3333 in |
Height | 3 3/8 in |
Width | 13/16 in |
Details
Item | Drawer Track Roller |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Ball Bearing |
Finish | Unfinished |
Extension Type | Full |
Disconnect Method | Quick |
Side Mount Load Cap. per Pair | 33 lb |
Flat Mount Load Cap. per Pair | 25 lb |
Vehicle Mount Load Cap. per Pair | 25 lb |
Detent Type | Hold-in |
Color | Gray |
Material | Steel |
Hardware | Not included |
Description
Drawer Track Roller, Closure Type Conventional, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Unfinished, Extension Type Full, Disconnect Method Quick, Travel Length 9 in, Side Mount Load Cap. per Pair 33 lb, Vehicle Mount Load Cap. per Pair 25 lb, Flat Mount Load Cap. per Pair 25 lb, Extended Length 1.3333 in, Detent Type Hold-In, Material Steel, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHIFER Vinylcoated Fiberglass Exterior Sun Control Screening, 84 x 100', Charcoal, 57x16 Mesh, One Roll (3003615)
- DURA-LIFT DURA-LIFT Heavy-Duty Doubled-Looped Garage Door Extension Spring 130 lb. (2-Pack) (DLEY130)
- ZORO SELECT O-Ring, Dash 346, Viton, 0.21 In., PK2 (U38871.018.0412)
- ZORO SELECT 1 in W x 48 in H Black Enamel Continuous Hinge (1CBG4)
- ZORO SELECT Drawer Roller, 1/4" H (45-18)
- ZORO SELECT Drawer Track Guide, 1-1/4" H (45-14)
- ZORO SELECT Drawer Track Bracket, 1/4" H (45-16)
- ZORO SELECT Drawer Roller/Axle, 1/4" H (45-98)
- ZORO SELECT Drawer Slide Kit, 22" L, Plated (45-412)
- ZORO SELECT Drawer Slide, Bottom Mount, 3/4 Ext., Conv., PK2, 7/8"W (1HEV6)
- GENESIS 60 Inch Drawer Slide Locks In & Out (ADS 7650-60 RH)
- Zoro Select Drawer Slides