Shop All Drawer Slides
Zoro Select
Drawer Track Guide, 1-1/4" H
Mfr # 45-14
Zoro # G4824963
product price: $0.76
/ea
$0.76
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Bracket
- Glide Mechanism Friction
- Finish Unfinished
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-14
- Zoro # G4824963
- UPC # 715384058249
- Country of Origin United States
- Category Drawer Slides
Dimensions
Travel Length | 10 in |
Height | 1 1/4 in |
Details
Item | Drawer Track Guide |
Closure Type | Conventional |
Mounting Type | Bracket |
Glide Mechanism | Friction |
Finish | Unfinished |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 150 lb |
Material | Plastic |
Flat Mount Load Cap. per Pair | 150 lb |
Side Space | 1/2 in |
Color | Gray |
Vehicle Mount Load Cap. per Pair | 100 lb |
Load Capacity | 150 lb |
Hardware | Not included |
Detent Type | Hold-in |
Description
Drawer Track Guide, Closure Type Conventional, Mounting Type Bracket, Glide Mechanism Friction, Finish Unfinished, Extension Type Full, Disconnect Method Non Disconnect, Travel Length 10 in, Side Mount Load Cap. per Pair 150 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 150 lb, Load Capacity 150 lb, Side Space 1/2 in, Detent Type Hold-In, Material Plastic, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Dummy Rosette, Flat Black, Smooth Grip in Nickel (LV100 FBL GRIP-SM NI)
- SOSS Door Invisible Hinge, 1-3/8″-1-3/4″ Door Thickness, US15 (216US15)
- KABA ILCO Deadlatch Lever Handle, Aluminum (456-S-LH-01-AL)
- TUHOME Tanna Kitchen Counter Dining Table, Two Legs, Three Side Shelves, Black/Pine (MWD5460)
- ZORO SELECT Drawer Slide, Bottom Mount, 3/4 Ext., Conv., PK2, 7/8"W (1HEV6)
- ZORO SELECT Drawer Front Roller Set, 1/4" H (900-11808)
- ZORO SELECT Drawer Slide Kit, 22" L, Plated (45-412)
- ZORO SELECT Drawer Track Bracket, 1/4" H (45-16)
- ZORO SELECT Drawer Slide, 16" L, Painted (45-581-16)
- ZORO SELECT Drawer Slide, 20" L, Painted (45-581-20)
- CSH Drawer Slide, 16 in., Side Mount, Over Extension , 130 lb, PK 15 (39.1180.16x15)
- Zoro Select Drawer Slides