Shop All Storage Bins
Zoro Select
Drawer Storage Bin, Steel, 5 1/2 in W, 4 1/2 in H, 11 in L, Gray
Mfr # BX-512
Zoro # G3777986
product price: $12.45
/ea
Sold in multiples of 12 for $149.40
$149.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 5 1/2 in W x 4 1/2 in H
- Color Gray
- Material Steel
- Overall Length 11 in
- Overall Width 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BX-512
- Zoro # G3777986
- UPC # 190735900093
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 5 1/2 in W x 4 1/2 in H |
Overall Length | 11 in |
Overall Width | 5 1/2 in |
Overall Height | 4 1/2 in |
Width | 5 1/2 in |
Height | 4 1/2 in |
Details
Color | Gray |
Material | Steel |
Item | Drawer Storage Bin |
ESD Conductive | No |
Includes | Two Dividers per Drawer, Label Holder |
Gauge | 22 ga |
Material Thickness | 22 ga |
Description
The ZORO SELECT - BX-512 Drawer Storage Bin is a robust storage solution with overall dimensions of 11 in length, 5 1/2 in width and 4 1/2 in height. The compact size makes it suitable for storing small to medium-sized items, while the well-thought-out design ensures efficient use of available space.
Crafted from solid steel material with a thickness gauge of 22 ga, this drawer storage bin exhibits durability and resilience against wear and tear. Its gray color offers a neutral look that blends seamlessly into various settings without causing visual distraction. However, please note that this product does not possess ESD Conductive properties.
Each purchase includes two dividers per drawer which offer increased organization capabilities by allowing segmentation within the storage space. Additionally, each drawer features a label holder designed to aid quick identification of stored items thereby enhancing operational efficiency.
In conclusion, the ZORO SELECT - BX-512 Drawer Storage Bin is built to provide reliable storage solutions for businesses seeking orderliness and improved workflow management.
Crafted from solid steel material with a thickness gauge of 22 ga, this drawer storage bin exhibits durability and resilience against wear and tear. Its gray color offers a neutral look that blends seamlessly into various settings without causing visual distraction. However, please note that this product does not possess ESD Conductive properties.
Each purchase includes two dividers per drawer which offer increased organization capabilities by allowing segmentation within the storage space. Additionally, each drawer features a label holder designed to aid quick identification of stored items thereby enhancing operational efficiency.
In conclusion, the ZORO SELECT - BX-512 Drawer Storage Bin is built to provide reliable storage solutions for businesses seeking orderliness and improved workflow management.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Durham Steel Storage Parts Bin Cabinet 353-95 Open Front - 16 Compartments (353-95)
- 80/20 Single Flange Linear Bearing Brake Kit (6515-BLACK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (30184BLUEBLANK)
- RUBBERMAID COMMERCIAL Storage Tote, Gray, Plastic, 27.8 in L, 16.5 in W, 10.7 in H, 14 gal. Volume Capacity (FG9S3000GRAY)
- ZORO SELECT 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, 11 5/8 in L, Yellow (30120YELLOBLANK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 11 5/8 in L, Red (30170REDBLANK)
- ZORO SELECT 7 lb Shelf Storage Bin, Plastic, 2 3/4 in W, 4 in H, 11 5/8 in L, Green (30110GREENBLANK)
- ZORO SELECT Drawer Storage Bin, Steel, 11 1/8 in W, 4 1/2 in H, 17 in L, Gray (BX-1118)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 11 5/8 in L, Yellow (30130YELLOBLANK)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, 23 5/8 in L, Green (30164GREENBLANK)
- TEACHER CREATED RESOURCES Storage Bin, Plastic, Clear, 6 PK (TCR20343)
- Zoro Select Storage Bins