Shop All Drawer Slides
This Product is Discontinued
Zoro Select
Drawer Slide, Side Mount, Full, Normal Slide, PK2, 1-3/4"W (Discontinued)
Mfr # 33GN79
Zoro # G9101111
This Product is Discontinued
Key Features
- Closure Type Normal Slide
- Mounting Type Side
- Glide Mechanism Ball Bearing
- Finish zinc plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 33GN79
- Zoro # G9101111
- UPC # 190735464595
- Country of Origin China
- Category Drawer Slides
Dimensions
Closed Length | 15-3/4" |
Travel Length | 16 in |
Height | 1/2" |
Extended Length | 31-1/2" |
Screw Size | #8 |
Width | 1-3/4" |
Details
Item | Drawer Slide |
Closure Type | Normal Slide |
Mounting Type | Side |
Glide Mechanism | Ball Bearing |
Finish | zinc plated |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 75 lb |
Screw Type | Pan Head |
Material | Steel |
Load Capacity | 75 lb. |
Hardware | Not included |
Flat Mount Load Cap. per Pair | 110 lb |
Vehicle Mount Load Cap. per Pair | 100 lb |
Color | Silver |
Detent Type | Hold-In, Hold-Open |
Description
Drawer Slide, Closure Type Normal Slide, Mounting Type Side, Glide Mechanism Ball Bearing, Finish Zinc Plated, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 15 3/4 in, Travel Length 16 in, Side Mount Load Cap. per Pair 75 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 110 lb, Load Capacity 75 lb, Extended Length 31 1/2 in, Detent Type Hold-In, Hold-Open, Material Steel, Silver, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.