Shop All Drawer Slides
This Product is Discontinued
Zoro Select
Drawer Slide, Bottom Mount, 3/4 Ext., Conv., PK2, 7/8"W (Discontinued)
Mfr # 1HEW8
Zoro # G2509455
This Product is Discontinued
Key Features
- Closure Type Conventional
- Mounting Type Bottom
- Glide Mechanism Friction
- Finish zinc plated
- Extension Type 3/4 Extension
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1HEW8
- Zoro # G2509455
- UPC # 190735029879
- Country of Origin China
- Category Drawer Slides
Dimensions
Closed Length | 23.8125 in |
Width | 7/8 in |
Height | 24 in |
Extended Length | 44 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Bottom |
Glide Mechanism | Friction |
Finish | zinc plated |
Extension Type | 3/4 Extension |
Disconnect Method | Non Disconnect |
Material | Steel |
Color | White |
Hardware | Not included |
Side Space | 1/2 in |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Bottom, Glide Mechanism Friction, Finish Zinc Plated, Extension Type 3/4 Extension, Disconnect Method Non Disconnect, Closed Length 23.8125 in, Side Space 1/2 in, Extended Length 44 in, Material Steel, White, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.