Shop All Drawer Slides
Zoro Select
Drawer Slide, 18" L, Painted
Mfr # 45-581-18
Zoro # G4781478
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish Painted
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-581-18
- Zoro # G4781478
- Country of Origin China
- Category Drawer Slides
Dimensions
Closed Length | 18 in |
Travel Length | 10 in |
Screw Size | M4 or #8 |
Extended Length | 18.25 in |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | Painted |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 150 lb |
Material | Steel |
Detent Type | Hold-in |
Screw Type | Pan Head |
Side Space | 1/2 in |
Color | Gray |
Vehicle Mount Load Cap. per Pair | 100 lb |
Hardware | Not included |
Load Capacity | 150 lb |
Flat Mount Load Cap. per Pair | 150 lb |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Painted, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 18 in, Travel Length 10 in, Side Mount Load Cap. per Pair 150 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 150 lb, Load Capacity 150 lb, Side Space 1/2 in, Extended Length 18.25 in, Detent Type Hold-In, Material Steel, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit with Glass, Steel, 22" Opening H (L-TG-1/4"-FRA-DKB-GT118 7"x22)
- ANDOVA TILES SAMPLE Giovan 1 x 4 Glass Brick Joint Mosaic Tile (SAM-ANDGIO403)
- ZORO SELECT Manual Hydraulic GAV 1111 Door Closer Heavy Duty Interior and Exterior, Bronze (1111 x 690 GAV)
- STORCH PRODUCTS Disc Magnet, Neodymium, 2.6 lb. Pull (B002-2175-035N)
- ZORO SELECT Drawer Roller/Axle, 1/4" H (45-98)
- ZORO SELECT Drawer Track Roller, Conventional Closure (45-17)
- ZORO SELECT Drawer Front Roller Set, 1/4" H (900-11808)
- ZORO SELECT Drawer Slide Kit, 22" L, Plated (45-412)
- ZORO SELECT Drawer Track Guide, 1-1/4" H (45-14)
- ZORO SELECT Drawer Slide, 16" L, Painted (45-581-16)
- GENESIS 16 Indrawer Slides (Pair) Pr (AH 7600-16)
- Zoro Select Drawer Slides