Shop All Drawer Slides
Zoro Select
Drawer Slide, 16" L, Painted
Mfr # 45-581-16
Zoro # G4793859
product price: $5.65
/ea
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Side
- Glide Mechanism Friction
- Finish Painted
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-581-16
- Zoro # G4793859
- Country of Origin China
- Category Drawer Slides
Dimensions
Closed Length | 16 in |
Travel Length | 10 in |
Extended Length | 16 in |
Screw Size | M4 or #8 |
Details
Item | Drawer Slide |
Closure Type | Conventional |
Mounting Type | Side |
Glide Mechanism | Friction |
Finish | Painted |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 150 lb |
Vehicle Mount Load Cap. per Pair | 100 lb |
Screw Type | Pan Head |
Detent Type | Hold-in |
Color | Gray |
Side Space | 1/2 in |
Flat Mount Load Cap. per Pair | 150 lb |
Hardware | Not included |
Load Capacity | 150 lb |
Material | Steel |
Description
Drawer Slide, Closure Type Conventional, Mounting Type Side, Glide Mechanism Friction, Finish Painted, Extension Type Full, Disconnect Method Non Disconnect, Closed Length 16 in, Travel Length 10 in, Side Mount Load Cap. per Pair 150 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 150 lb, Load Capacity 150 lb, Side Space 1/2 in, Extended Length 16 in, Detent Type Hold-In, Material Steel, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Guide Door Floor 161084 (161084)
- ZORO SELECT Spring-Cam Latch, Nonlocking, Zinc Plated (4RPY2)
- ZORO SELECT Grommet, SBR, 1, 3/4 ID, 1 1/8 D, PK25 (3MPT1)
- SUGATSUNE Pull Handle, 316 Stainless Steel, Satin, Satin, Threaded Holes (SWF-640)
- ZORO SELECT Drawer Roller/Axle, 1/4" H (45-98)
- ZORO SELECT Drawer Front Roller Set, 1/4" H (900-11808)
- ZORO SELECT Drawer Track Bracket, 1/4" H (45-16)
- ZORO SELECT Drawer Slide, Bottom Mount, 3/4 Ext., Conv., PK2, 7/8"W (1HEV6)
- ZORO SELECT Drawer Slide Kit, 22" L, Plated (45-412)
- ZORO SELECT Drawer Slide, 20" L, Painted (45-581-20)
- BLUM Standard Right Hand Locking Device for 763/769 Movento Slides (T51.7601 RE)
- Zoro Select Drawer Slides