Shop All Drawer Slides
Zoro Select
Drawer Roller/Axle, 1/4" H
Mfr # 45-98
Zoro # G4771422
product price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Bracket
- Glide Mechanism Friction
- Finish Unfinished
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-98
- Zoro # G4771422
- UPC # 715384703125
- Country of Origin Canada
- Category Drawer Slides
Dimensions
Travel Length | 10 in |
Height | 1/4 in |
Details
Item | Drawer Roller/Axle |
Closure Type | Conventional |
Mounting Type | Bracket |
Glide Mechanism | Friction |
Finish | Unfinished |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 150 lb |
Detent Type | Hold-in |
Flat Mount Load Cap. per Pair | 150 lb |
Color | Gray |
Load Capacity | 150 lb |
Material | Plastic |
Side Space | 1/2 in |
Vehicle Mount Load Cap. per Pair | 100 lb |
Hardware | Not included |
Description
Drawer Roller/Axle, Closure Type Conventional, Mounting Type Bracket, Glide Mechanism Friction, Finish Unfinished, Extension Type Full, Disconnect Method Non Disconnect, Travel Length 10 in, Side Mount Load Cap. per Pair 150 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 150 lb, Load Capacity 150 lb, Side Space 1/2 in, Detent Type Hold-In, Material Plastic, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. 4 in. x 16 in. Solid Brass Pull Plate with Round Pulls (GH-PP5425-US3)
- MARKAR 1-3/4" W x 96" H Satin Continuous Hinge (FM300-002-630)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in (C8060-C420A-14A)
- BLUM 15in Full Extension Zinc Soft-close F-series Tandem Drawer Slide for 3/4in Material, 100 Lbs Cap, PR (563F3810B)
- ZORO SELECT Drawer Roller, 1/4" H (45-18)
- ZORO SELECT Drawer Track Bracket, 1/4" H (45-16)
- ZORO SELECT Drawer Slide, 22" L, Steel Plated (45-581-22)
- ZORO SELECT Drawer Slide, 16" L, Painted (45-581-16)
- ZORO SELECT Drawer Track Roller, Conventional Closure (45-17)
- ZORO SELECT Drawer Track Guide, 1-1/4" H (45-14)
- DTC Standard 2D Locking Device for-1D Drawer Slides (OSSLD01-A)
- Zoro Select Drawer Slides