Shop All Drawer Slides
Zoro Select
Drawer Roller, 1/4" H
Mfr # 45-18
Zoro # G4799711
product price: $2.59
/ea
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Glide Mechanism Friction
- Finish Steel Plated
- Extension Type Full
- Disconnect Method Non Disconnect
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-18
- Zoro # G4799711
- Country of Origin Canada
- Category Drawer Slides
Dimensions
Travel Length | 10 in |
Height | 1/4 in |
Details
Item | Drawer Roller |
Closure Type | Conventional |
Glide Mechanism | Friction |
Finish | Steel Plated |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 150 lb |
Material | Steel |
Hardware | Not included |
Flat Mount Load Cap. per Pair | 150 lb |
Vehicle Mount Load Cap. per Pair | 100 lb |
Color | Gray |
Detent Type | Hold-in |
Side Space | 1/2 in |
Load Capacity | 150 lb |
Description
Drawer Roller, Closure Type Conventional, Mounting Type Rack, Glide Mechanism Friction, Finish Steel Plated, Extension Type Full, Disconnect Method Non Disconnect, Travel Length 10 in, Side Mount Load Cap. per Pair 150 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 150 lb, Load Capacity 150 lb, Side Space 1/2 in, Detent Type Hold-In, Material Steel, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LE JOHNSON PRODUCTS LE Johnson Products 1125PPK1 Pocket Door Hanger (4033270)
- SCHLAGE COMMERCIAL Satin Chrome Ring 38031626 (38031626)
- KNAPE & VOGT Kv Gs4270 20 G-Slide Full Extension Soft Close Slide Zinc 20 in. (GS4270 20)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (1JEJ3)
- ZORO SELECT Drawer Slide Kit, 22" L, Plated (45-412)
- ZORO SELECT Drawer Track Roller, Conventional Closure (45-17)
- ZORO SELECT Drawer Track Guide, 1-1/4" H (45-14)
- ZORO SELECT Drawer Slide, Bottom Mount, 3/4 Ext., Conv., PK2, 7/8"W (1HEV6)
- ZORO SELECT Drawer Roller/Axle, 1/4" H (45-98)
- ZORO SELECT Drawer Front Roller Set, 1/4" H (900-11808)
- TIMBERLINE LOCKS Timberline Locks TLFF SK2 WH File Frame System for Letter Width Files - White (TLFF SK2 WH)
- Zoro Select Drawer Slides