Shop All Storage Cabinet Parts
Zoro Select
Drawer Insert, 20-1/2" W x 18-1/2" D
Mfr # 45-90
Zoro # G4845467
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compartments per Drawer 1
- Removable Dividers No
- Number of Removable Dividers 0
- Drawer Width 20 1/2 in
- Drawer Depth 18 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 45-90
- Zoro # G4845467
- UPC # 715384058447
- Country of Origin United States
- Category Storage Cabinet Parts
Dimensions
Drawer Width | 20 1/2 in |
Drawer Depth | 18 1/2 in |
Drawer Height | 4 in |
Fits Box Width | 20 1/2 in |
Fits Box Height | 4 in |
Fits Box Depth | 18 1/2 in |
Overall Height | 4 in |
Overall Depth | 18 1/2 in |
Overall Width | 20 1/2 in |
Details
Item - Compartmented Drawers and Inserts | Compartment Drawer Insert |
Compartments per Drawer | 1 |
Removable Dividers | No |
Number of Removable Dividers | 0 |
Material - Cabinets | Plastic |
Finish - Cabinets | Powder Coated |
Color | Tan |
Load Capacity | 100 lb |
Item | Compartment Drawer Insert |
Material | Plastic |
Finish | Powder Coated |
Number of Dividers | 0 |
Product Type | Compartmented Box Insert |
Number of Compartments | 1 |
Adjustable Dividers | No |
Description
Compartment Drawer Insert, Fits Box Depth 18 1/2 in, Fits Box Height 4 in, Fits Box Width 20 1/2 in, Number of Dividers 0, Overall Depth 18 1/2 in, Overall Height 4 in, Overall Width 20 1/2 in, Adjustable Dividers No, Color Tan, Finish Powder Coated, Number of Compartments 1, Load Capacity 100 lb, Material Plastic, Product Type Compartmented Box Insert
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Recycled Rigid PVC Pallet, 36 in L, 36 in W, 4 in H (05000224)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene/Polyethylene, 18 1/4 in W, 12 in H, 29 7/8 in L, Blue (QUS975BL)
- FAZTEK Framing Extrusion, Single Channel, L 72 In (13FT9025-72)
- ECONOCO Melamine Shelf 12"W, White, 4PK (PW/1248WH)
- ZORO SELECT Drawer Insert, 14-41/64" W x 18-1/2" D (45-89)
- ZORO SELECT Drive Nut (S61822)
- ZORO SELECT Replacement Strap and Buckle (3NRF8)
- ZORO SELECT Hook (S10000908)
- ZORO SELECT Drawer Insert, 11-3/4" W x 18-1/2" D (45-91)
- ZORO SELECT Cutting Wheel, PK5 (S32633)
- 3RD HAND HD 3rd Hand Extendable Utility Pole (3-HAND-5'HD)
- Zoro Select Storage Cabinet Parts