Shop All Drawer Slides
Zoro Select
Drawer Front Roller Set, 1/4" H
Mfr # 900-11808
Zoro # G4435048
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closure Type Conventional
- Mounting Type Bracket
- Glide Mechanism Friction
- Finish Steel Plated
- Extension Type Full
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 900-11808
- Zoro # G4435048
- Country of Origin China
- Category Drawer Slides
Dimensions
Travel Length | 10 in |
Height | 1/4 in |
Details
Item | Drawer Front Roller Set |
Closure Type | Conventional |
Mounting Type | Bracket |
Glide Mechanism | Friction |
Finish | Steel Plated |
Extension Type | Full |
Disconnect Method | Non Disconnect |
Side Mount Load Cap. per Pair | 150 lb |
Flat Mount Load Cap. per Pair | 150 lb |
Vehicle Mount Load Cap. per Pair | 100 lb |
Color | Gray |
Load Capacity | 150 lb |
Hardware | Not included |
Material | Steel |
Side Space | 1/2 in |
Detent Type | Hold-in |
Description
Drawer Front Roller Set, Closure Type Conventional, Mounting Type Bracket, Glide Mechanism Friction, Finish Steel Plated, Extension Type Full, Disconnect Method Non Disconnect, Travel Length 10 in, Side Mount Load Cap. per Pair 150 lb, Vehicle Mount Load Cap. per Pair 100 lb, Flat Mount Load Cap. per Pair 150 lb, Load Capacity 150 lb, Side Space 1/2 in, Detent Type Hold-In, Material Steel, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 24" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (2068ska8402BF)
- JACKSON Dark Bronze Base End Cap Package for Model 1285 Exit Device (302652313)
- NATIONAL GUARD Saddle Threshold, Fluted Top, 6 ft., Alum (427-6)
- KARP General Purpose Flush Access Door, DSC-214M Lock Prime 18 x 18 (MP1818L)
- ZORO SELECT Drawer Slide, 22" L, Steel Plated (45-581-22)
- ZORO SELECT Drawer Roller/Axle, 1/4" H (45-98)
- ZORO SELECT Drawer Roller, 1/4" H (45-18)
- ZORO SELECT Drawer Track Roller, Conventional Closure (45-17)
- ZORO SELECT Drawer Slide, 20" L, Painted (45-581-20)
- ZORO SELECT Drawer Slide, 18" L, Painted (45-581-18)
- PRIMELINE TOOLS 13/16 in., Left Hand Drawer Track Roller (2 Pack) (R 7141)
- Zoro Select Drawer Slides