Shop All Draw Latches
Zoro Select
Draw Latch, Nonlocking, Zinc Plated
Mfr # 4RRK7
Zoro # G1328704
original price:
$33.45
9% off
new price: $30.15
/ea
$30.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Zinc
- Catch/Latch Height 1 3/16 in
- Finish Zinc Plated
- Catch/Latch Width 3 23/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RRK7
- Zoro # G1328704
- UPC # 190735046845
- Country of Origin Multiple
- Category Draw Latches
Dimensions
Catch/Latch Height | 1 3/16 in |
Catch/Latch Width | 3 23/32 in |
Catch/Latch Length | 3/4" |
Catch/Latch Depth | 3/4 in |
Panel Through Hole/Screw Size | 13/64 in |
Details
Item | Draw Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Zinc |
Finish | Zinc Plated |
Catch/Latch Material | Steel |
Catch/Latch Type | Draw |
Catch/Latch Opening Action | Lift |
Material | Steel |
Includes | No. 8 and No.10 Screws |
Adjustable | Yes |
Hardware | Included |
Description
Draw Latch, Draw, Lift, Adjustable Yes, Non-locking, Catch/Latch Material Steel, Catch/Latch Finish Zinc, Catch/Latch Height 1 3/16 in, Catch/Latch Width 3 23/32 in, Catch/Latch Depth 3/4 in, Includes No. 8 and No.10 Screws, Panel Through Hole/Screw Size 13/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Swing Gate Operator, For Single Gate Use (PRO-SW3000XLS)
- RIXSON Pivots (128-3/4 625)
- ZORO SELECT O-Ring, Buna N, Dash 218, 1-1/4, 1.512, PK25 (U38801.012.0125)
- NATIONAL HARDWARE Extra Heavy T-Hng Zc 6In (N129-171)
- ZORO SELECT Draw Latch, Nonlocking, Natural (4RRK4)
- ZORO SELECT Draw Latch, Padlockable, Natural, Catch/Latch Length: 1-1/8" (4RRL1)
- ZORO SELECT Draw Latch, Nonlocking, Zinc Plated, Adjustable: NO (4RRL2)
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Mounting Hole Dia.: 11/64 in (1XPE3)
- ZORO SELECT Draw Latch, Nonlocking, Natural, Catch/Latch Length: 3/4" (4RRK8)
- ZORO SELECT Latch Guard, SS, 5/8 x 2-3/4 x 7 In. (1HJL7)
- COMPONENT HARDWARE Polished CP Walk-In Door Safety Latch wi (W19-1500)
- Zoro Select Door Latches