Shop All Draw Latches
Zoro Select
Draw Latch, Nonlocking, Natural
Mfr # 4RRK4
Zoro # G2773434
original price:
$20.15
9% off
new price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Stainless Steel
- Catch/Latch Height 1 1/16 in
- Finish Natural
- Catch/Latch Width 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RRK4
- Zoro # G2773434
- UPC # 190735046821
- Country of Origin Multiple
- Category Draw Latches
Dimensions
Catch/Latch Height | 1 1/16 in |
Catch/Latch Width | 2 3/4 in |
Catch/Latch Length | 27/32" |
Catch/Latch Depth | 7/8 in |
Panel Through Hole/Screw Size | 11/64 in |
Details
Item | Door Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Stainless Steel |
Finish | Natural |
Catch/Latch Material | Stainless Steel |
Catch/Latch Type | Draw |
Catch/Latch Opening Action | Lift |
Material | Stainless Steel |
Adjustable | Yes |
Includes | #10 Screws, #8 Screws |
Hardware | Included |
Includes Hardware | Hardware Included |
ANSI/BHMA Finish | Bright Stainless Steel |
Description
Door Latch, Draw, Lift, Adjustable Yes, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 1 1/16 in, Catch/Latch Width 2 3/4 in, Catch/Latch Depth 7/8 in, Includes #10 Screws, #8 Screws, Panel Through Hole/Screw Size 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W, Thickness: 0.06 in (6XY45)
- ABUS Maximum Security Chain, 1/2" Chain Dia (00715)
- S & W Level Mount, Anti-Vibe, 1/2-13, 2 in. Base (LP1-B6L)
- ARROW Lever Lockset, Mechanical, Asylum (MLX33-SR-26D-IC)
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Catch/Latch Width: 3 in (1XPE4)
- ZORO SELECT Draw Latch, Nonlocking, Passivated (1XPC9)
- ZORO SELECT Draw Latch, Release to Open, Draw to Close (1VZV6)
- ZORO SELECT Draw Latch, Nonlocking, Black (4RRL4)
- ZORO SELECT Draw Latch, Nonlocking, Natural (1XPE5)
- ZORO SELECT Draw Latch, Nonlocking, Black, Catch/Latch Length: 1-1/4" (4RRL8)
- SUGATSUNE Touch Latch Magnetic For Medium Doors Black (ML80BLK)
- Zoro Select Draw Latches