Shop All Draw Latches
Zoro Select
Draw Latch, Nonlocking, Natural
Mfr # 1XPE7
Zoro # G2036027
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Stainless Steel
- Catch/Latch Height 3/4 in
- Finish Natural
- Catch/Latch Width 3 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1XPE7
- Zoro # G2036027
- UPC # 190735035528
- Country of Origin Multiple
- Category Draw Latches
Dimensions
Catch/Latch Height | 3/4 in |
Catch/Latch Width | 3 3/8 in |
Catch/Latch Length | 1-1/2" |
Catch/Latch Depth | 1 1/2 in |
Mounting Hole Dia. | 13/16 in |
Mounting Hole Diameter | 13/16 in |
Details
Item | Door Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Stainless Steel |
Finish | Natural |
Catch/Latch Material | Stainless Steel |
Catch/Latch Type | Draw |
Catch/Latch Opening Action | Lift |
Material | Stainless Steel |
Adjustable | No |
Color | Silver |
Hardware | Not Included |
ANSI/BHMA Finish | Bright Stainless Steel |
Description
Door Latch, Draw, Lift, Adjustable No, Non-locking, Catch/Latch Material Stainless Steel, Catch/Latch Finish Stainless Steel, Catch/Latch Height 3/4 in, Catch/Latch Width 3 3/8 in, Catch/Latch Depth 1 1/2 in, Mounting Hole Dia. 13/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Overhead Door Frame Seal Set (D620A-10x12)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP8160128CHBRZ)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/2, 2-2/3 In. L (4510-46-201-628)
- ARROW LOCK Rim Exit Device, Satin SS, Passage Lockset (ED910-36 32D)
- ZORO SELECT Draw Latch, Nonlocking, Zinc Plated (4RRK7)
- ZORO SELECT Draw Latch, Nonlocking, Passivated, Catch/Latch Width: 3 in (1XPE4)
- ZORO SELECT Draw Latch, Nonlocking, Natural (4RRK4)
- ZORO SELECT Draw Latch, Nonlocking, Passivated (1XPE2)
- ZORO SELECT Draw Latch, Nonlocking, Passivated (1XPC9)
- ZORO SELECT Draw Latch, Padlockable, Zinc Plated (4RRK9)
- ZORO SELECT Latch Protector, SS, 1-1/8 x 2-1/8 x10 In. (1HJL4)
- Zoro Select Door Latches