Shop All Draw Latches
Zoro Select
Draw Latch, Nonlocking, Black
Mfr # 4RRL4
Zoro # G2162596
original price:
$23.87
16% off
new price: $19.95
/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Locking/Nonlocking Non-locking
- Catch/Latch Finish Black Plastic
- Catch/Latch Height 1 1/4 in
- Finish Black
- Catch/Latch Width 4 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4RRL4
- Zoro # G2162596
- UPC # 190735046906
- Country of Origin United States
- Category Draw Latches
Dimensions
Catch/Latch Height | 1 1/4 in |
Catch/Latch Width | 4 3/16 in |
Catch/Latch Length | 3/4" |
Catch/Latch Depth | 3/4 in |
Panel Through Hole/Screw Size | 11/64 in |
Details
Item | Door Latch |
Locking/Nonlocking | Non-locking |
Catch/Latch Finish | Black Plastic |
Finish | Black |
Catch/Latch Material | Thermoplastic Elastomer |
Catch/Latch Type | Draw |
Catch/Latch Opening Action | Lift |
Material | TPE |
Includes | #8 Screws |
Adjustable | NO |
Hardware | Included |
ANSI/BHMA Finish | Black Painted |
Includes Hardware | Hardware Included |
Description
Door Latch, Draw, Lift, Adjustable No, Non-locking, Catch/Latch Material Thermoplastic Elastomer, Catch/Latch Finish Black Plastic, Catch/Latch Height 1 1/4 in, Catch/Latch Width 4 3/16 in, Catch/Latch Depth 3/4 in, Includes #8 Screws, Panel Through Hole/Screw Size 11/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN RESERVE Baldwin Reserve PSTRATRR150 Passage Trad (PS.TRA.TRR.150)
- HPC HPC:Power Speedex - Semi Automatic Duplicator (HPC-9180MC)
- LOCK OF AMERICA Flat Cut Key Blank, Locker Locks (5LS-B)
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty hinge pin door stop, Satin Brass (DS10 SB)
- ZORO SELECT Latch Protector, SS, 1-1/8 x 2-1/8 x10 In. (1HJL4)
- ZORO SELECT Draw Latch, Nonlocking, Natural (1XPE7)
- ZORO SELECT Draw Latch, Nonlocking, Natural (4RRK4)
- ZORO SELECT Latch Guard, SS, 5/8 x 2-3/4 x 7 In. (1HJL7)
- ZORO SELECT Draw Latch, Nonlocking, Black, Catch/Latch Length: 1-1/4" (4RRL8)
- ZORO SELECT Draw Latch, Nonlocking, Zinc Plated (4RRK7)
- PRIMELINE TOOLS Deluxe Latch and Pull, 2-3/8 in., Diecast Construction, Painted Black (Single Pack) (MP155)
- Zoro Select Door Latches