Shop All Polyethylene Pipe Fittings
This Product is Discontinued
Zoro Select
Drainage Kit, 18" For Pipe Size, Black (Discontinued)
Mfr # 1810NP
Zoro # G300419677
Free Shipping & Returns
This Product is Discontinued
Key Features
- Specific Fitting Shape Foundation Drainage Flared End Section Kit
- Color Black
- Low Lead Certified Standard AASHTO; ASTM
- Wall Type Dual
- Schedule Schedule 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1810NP
- Zoro # G300419677
- Country of Origin United States
- Category Polyethylene Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 18 in |
Fitting Pipe Size | 18 in |
Fitting Side A Outside Diameter | 18 in |
Details
Specific Fitting Shape | Foundation Drainage Flared End Section Kit |
Item | Drainage Section Kit |
Color | Black |
Low Lead Certified Standard | AASHTO; ASTM |
Wall Type | Dual |
Schedule | Schedule 80 |
Application | Rainwater |
Fitting Shape | Cross |
Includes Seal | No |
Fitting Side A Gender | Female |
Wall Construction | Corrugated |
Pipe Fitting Material | High Density Polyethylene |
Includes Pre-Applied Thread Sealant | No |
Description
Foundation Drainage Flared End Section Kit, 18 in, Female, 18 in, Pipe Fitting Material High Density Polyethylene, Wall Type Dual, Wall Construction Corrugated, Schedule 80, 0 Degrees to 230 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.