Shop All Plumbing Specialty Tools
This Product is Discontinued
Zoro Select
Drain Wrench, 1-1/4 and 1-1/2In (Discontinued)
Mfr # 34A499
Zoro # G5295315
This Product is Discontinued
Key Features
- Material Alloy Steel
- Type Pipe
- Function Function Removal and Installation of Drain Pipes, Tab Nuts, and Basket Strainers
- Features Sink Drain Wrench , Features 3/8 In Socket Drive Connection for Hard to Reach Places.
- Capacity (In.) 1-1/4 and 1-1/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 34A499
- Zoro # G5295315
- UPC # 190735467466
- Country of Origin India
- Category Plumbing Specialty Tools
Dimensions
For Nut Size | 1 1/4 in, 1 1/2 in |
Key Size | 1 1/2 in, 1 1/4 in |
Overall Length | 9 1/4 in |
Wrench Size | 1 1/2 in, 1 1/4 in |
Overall Width | 3 in |
Handle Length | 9 1/4 in |
Description
Sink Drain Wrench, Alloy Steel, Open End, Wrench Size 1 1/2 in, 1 1/4 in, Overall Length 9 1/4 in, Sink Drain Wrench , Features 3/8 In Socket Drive Connection for Hard to Reach Places., Function Removal and Installation of Drain Pipes, Tab Nuts, and Basket Strainers, SAE, Not Adjustable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.