Shop All Flexible Pipe Fittings
Zoro Select
Drain Trap Connector, 1-1/4" Inside dia.
Mfr # 86012
Zoro # G4832733
product price: $5.69
/ea
$5.69
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Coupling
- Pipe Fitting Material Rubber
- Basic Pipe Fitting Material Rubber
- Basic Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 86012
- Zoro # G4832733
- UPC # 091712860129
- Country of Origin Taiwan, Province of China
- Category Flexible Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Length | 1-1/4" |
Pipe Fitting Length | 1-1/4" |
Inside Dia. | 1-1/4" |
Fitting Side B Inside Diameter | 1 1/2 in |
Fitting Side A Inside Diameter | 1 1/4 in |
Overall Length | 2 9/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Size | 1 1/2 in x 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
For Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Inside Diameter | 1 1/4 in x 1 1/2 in |
Description
Flexible Drain Trap, For Nominal Pipe Size 1 1/2 in, Rubber, 1 1/2 in, 1 1/4 in, Female, Slip, 1 1/2 in, 1 1/2 in, 1 1/2 in, Female, 2 9/16 in Overall Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tube Clamp With Flange M=105 G=80 L=87 Aluminum, Comp: Steel, A=1.5" (K0479.5D2)
- STEEL & OBRIEN 1" Tri-Clamp End Lateral Wye (Y) - 316SS (28AMP-1-316)
- KOHLER Mounting Hardware (1262297)
- STREAMLINE Coil Copper Tubing, 1 1/8 in Outside Dia, 100 ft Length, Type L (LS10100)
- ZORO SELECT Shielded Ring Coupling, 4.3 psi (DX1002-66SR)
- ZORO SELECT Flexible Cap, Plastic, 1-1/2" Pipe Sz (DACAP-11/2)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX1002-64SR)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 6" (1056-66)
- ZORO SELECT Flexible Coupling, For Pipe Size 5" x 3" (1056-53)
- ZORO SELECT Flexible Cap, Plastic, 4.3 psi, 3" Pipe Sz (DACAP-3)
- ZORO SELECT Flexible Tap Saddle Wye, Plastic, 15-1/2"L (DXWS-6)
- Zoro Select Fittings