Shop All Drain Stoppers
Zoro Select
Drain Stoppers, ABS, 1/2" Pipe Dia.
Mfr # 35240
Zoro # G4882031
product price: $5.99
/ea
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1/2 in
- Material of Construction - Drains ABS
- Color - Drains Chrome Plated
- For Use With Basins, Laundry Tubs and Other Drain Openings, Sinks
- Includes Rubber Seal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 35240
- Zoro # G4882031
- UPC # 091712352402
- Country of Origin Taiwan, Province of China
- Category Drain Stoppers
Dimensions
Pipe Dia. - Drains | 1/2 in |
Length (In.) | 2 1/4 in |
Details
Material of Construction - Drains | ABS |
Color - Drains | Chrome Plated |
For Use With | Basins, Laundry Tubs and Other Drain Openings, Sinks |
Item | Drain Stopper |
Includes | Rubber Seal |
Connection | 3/8 in Brass Pin |
Type | Snap and Press |
Color | Black |
Application | Tub |
Finish | Chrome |
Drain Stopper Type | Pop Up |
Product Type | Drain Stopper |
Material | Plastic |
Description
Drain Stopper, Includes Rubber Seal, Material Plastic, Color Black, Product Type Drain Stopper, Finish Chrome, Application Tub, Drain Stopper Type Pop Up
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS1162PL 8" Widespread Bathroom Faucet, Polished Brass (KS1162PL)
- AMERICAN STANDARD Hampton and Williamsburg, Shower Arm, Polished Chrome (060351-0020A)
- OATEY Cleanout Plug, 2.5 In, Brass (42371)
- MIDWEST CONTROL 2" FPT Stainless Steel Locking Ball Valve (SSV-200)
- ZORO SELECT Universal Stopper, White, Pipe 1-3/8" dia. (30401)
- ZORO SELECT Stopper, Rubber, 3 1/8 x 4 1/16 In (4FEW6)
- ZORO SELECT Push and Pull Drain Stopper, Silver (35255)
- ZORO SELECT Stopper, Pipe 1 5/8 To 1 3/4 In, PK5 (1PPH5)
- ZORO SELECT Tip-Toe Drain Stopper, Silver (35227)
- ZORO SELECT Stopper, White, Rubber, 3" L (EZ-30109)
- WATCO QuickTrim Lift-Turn Bath Stopper w-Innovator Overflow and 2 O-Rings Trim Kit, Brushed Nickel (959290-BN)
- Zoro Select Drain Stoppers