Shop All Drain Components
This Product is Discontinued
Zoro Select
Drain Stoppers, 2" Pipe dia., White, PK5 (Discontinued)
Mfr # GTU-1518
Zoro # G8532583
This Product is Discontinued
Key Features
- Pipe Dia. - Drains 2"
- Material of Construction - Drains Rubber
- Color - Drains White
- Connection - Drains Push In
- Material of Construction "Rubber"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GTU-1518
- Zoro # G8532583
- Country of Origin Taiwan, Province of China
- Category Drain Components
Dimensions
Pipe Dia. - Drains | 2" |
Height (In.) | 1 |
Height | 1 in |
Details
Item | Drain Stoppers |
Material of Construction - Drains | Rubber |
Color - Drains | White |
Connection - Drains | Push In |
Material of Construction | "Rubber" |
Drain Material | Chrome-Plated Brass |
Grid Material | Rubber |
Includes | Chrome Ring For Chain |
For Use With | Drain Openings |
Color | White |
Product Type | Drain Stoppers |
Description
Drain Stoppers, Product Type Drain Stoppers, Includes Chrome Ring for Chain, Color White, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.