Shop All Drain Strainers
Zoro Select
Drain Protector, Stainless Steel
Mfr # 1PPG6
Zoro # G1916241
product price: $1.65
/ea
$1.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 3 in
- Shape - Drains Round
- Material of Construction - Drains Aluminum
- Color - Drains Silver
- Type flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPG6
- Zoro # G1916241
- UPC # 190735409510
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 3 in |
Pipe Dia. (In.) | 3 |
Overall Diameter | 3 1/8 in |
Overall Height | 1/8 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Aluminum |
Color - Drains | Silver |
Type | flat |
Material of Construction | Brass, Stainless Steel Flange |
Item | Strainer |
Color/Finish | White/Stainless Steel |
Material | Aluminum |
Finish | Unfinished |
Resistance Properties | Rust Resistant |
Product Type | Strainer |
Shape | Round |
Drain Style | Round |
Installation Type | Drop-In |
ADA Compliant | No |
Color | Silver |
For Use with Drain Type | Sink Drain |
Description
Strainer, Product Type Strainer, Overall Diameter 3 1/8 in, Material Aluminum, Finish Unfinished, Installation Type Drop-In, Color Silver, Grate Surface Type Not Applicable, Shape Round, Load Capacity Not Applicable, ADA Compliant No, Overall Height 1/8 in, For Use with Drain Type Sink Drain, Drain Style Round, Gauge Not Applicable, Outlet Location Bottom, Resistance Properties Rust Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Ktchn Pullout Spray Head-Bn (H961.125.144)
- JAY R. SMITH MANUFACTURING 1-1/2 " Dia., Elastomer, Black Finish, Floor Drain, Trap Seal (2692-0150)
- SLOAN Thermostatic Tempering Valve (MIX-135-A)
- ZORO SELECT PVC Reducer Tee, Socket x Socket x Socket, 2 1/2 in x 2 1/2 in x 1 in Pipe Size (401289)
- ZORO SELECT Drain Protector, Pipe Dia 1 7/8 In (1PPG5)
- ZORO SELECT Bath Strainer Body, Silver, Pipe 1-3/8"dia (35263)
- ZORO SELECT Drain Strainer (30073)
- ZORO SELECT Mesh Strainer, Pipe Dia 3 1/2 In (1PPG9)
- ZORO SELECT Bath Drain Stainer, Silver, Pipe 1-3/4"dia (35271)
- ZORO SELECT Bath Strainer Body, Silver, Pipe 1-1/2"dia (35256)
- ZORO SELECT Drain Protector, Plastic, Pipe 1 1/2 In (1PPG3)
- Zoro Select Drain Strainers