Shop All Drain Strainers
Zoro Select
Drain Protector, Plastic, Pipe 1 1/2 In
Mfr # 1PPG3
Zoro # G2657916
product price: $0.95
/ea
$0.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 1/2 in
- Shape - Drains Round
- Material of Construction - Drains Plastic
- Color - Drains Clear
- Length - Drains 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPG3
- Zoro # G2657916
- UPC # 190735409480
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 1 1/2 in |
Length - Drains | 1 5/8 in |
Pipe Dia. (In.) | 1-1/2 |
Length (In.) | 1-5/8 |
Overall Diameter | 1 5/8 in |
Overall Height | 7/8 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Plastic |
Color - Drains | Clear |
Material of Construction | Plastic |
Color/Finish | Clear/Plastic |
Type | Basin |
Item | Strainer |
Finish | Unfinished |
Material | Plastic |
For Use with Drain Type | Sink Drain |
ADA Compliant | No |
Color | Clear |
Shape | Round |
Product Type | Strainer |
Installation Type | Drop-In |
Drain Style | Round |
Description
Strainer, Product Type Strainer, Overall Diameter 1 5/8 in, Material Plastic, Finish Unfinished, Installation Type Drop-In, Color Clear, Grate Surface Type Not Applicable, Shape Round, Load Capacity Not Applicable, ADA Compliant No, Overall Height 7/8 in, For Use with Drain Type Sink Drain, Drain Style Round, Gauge Not Applicable, Outlet Location Bottom
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Valve, 3/4" Pipe Size, Double Union FNPT (34-70XLDU)
- AEROFLEX 1" x 6 ft. Pipe Insulation, 3/4" Wall (412-AC13834)
- DORMONT Gas Safety Hose, 1 x48 In L, 451,000 BTU (16100BP48)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Simplex Strainer, 150 psi (SB1200STE18)
- ZORO SELECT Replacement Sink Strainer (30065)
- ZORO SELECT Bath Drain Stainer, Silver, Pipe 1-3/4"dia (35271)
- ZORO SELECT Basket, Stainless Steel (1PPF8)
- ZORO SELECT Mesh Strainer, Pipe Dia 1 1/4 In (1PPG7)
- ZORO SELECT Mesh Strainer, Pipe Dia 3 1/2 In (1PPG9)
- ZORO SELECT Drain Protector, Stainless Steel (1PPG6)
- STANDARD KEIL Flat Strainer For - Part# 6312-1012-7250 (6312-1012-7250)
- Zoro Select Drain Strainers