Shop All Drain Strainers
Zoro Select
Drain Protector, Pipe Dia 1 7/8 In
Mfr # 1PPG5
Zoro # G2716375
product price: $1.59
/ea
$1.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Dia. - Drains 1 7/8 in
- Shape - Drains Round
- Material of Construction - Drains Stainless Steel
- Color - Drains Stainless Steel
- Material of Construction Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1PPG5
- Zoro # G2716375
- UPC # 190735409503
- Country of Origin China
- Category Drain Strainers
Dimensions
Pipe Dia. - Drains | 1 7/8 in |
Pipe Dia. (In.) | 1-7/8 |
Overall Height | 3/8 in |
Overall Diameter | 1 7/8 in |
Details
Shape - Drains | Round |
Material of Construction - Drains | Stainless Steel |
Color - Drains | Stainless Steel |
Material of Construction | Stainless steel |
Color/Finish | Stainless Steel |
Item | Strainer |
Connection | Spring Like Prongs |
Type | Catch-All |
Material | Stainless Steel |
Finish | Unfinished |
For Use with Drain Type | Sink Drain |
Product Type | Strainer |
Resistance Properties | Rust Resistant |
Color | Silver |
ADA Compliant | No |
Shape | Round |
Installation Type | Clamp |
Drain Style | Round |
Description
Strainer, Product Type Strainer, Overall Diameter 1 7/8 in, Material Stainless Steel, Finish Unfinished, Installation Type Clamp, Color Silver, Grate Surface Type Not Applicable, Shape Round, Load Capacity Not Applicable, ADA Compliant No, Overall Height 3/8 in, For Use with Drain Type Sink Drain, Drain Style Round, Gauge Not Applicable, Outlet Location Bottom, Resistance Properties Rust Resistant
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Water Temp Limit Faucet, For Symmons (8-210-CK)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x 3/4 in. MNPT Male Adapter (EPXMA3434)
- SIMPSON STRONG-TIE Simpson Strong-Tie NS2 Nail Stopper 6 x 1.5 in. (5607171)
- MOEN Filter Screen (174066)
- ZORO SELECT Drain Protector, Plastic, Pipe 1 1/2 In (1PPG3)
- ZORO SELECT Mesh Strainer, Pipe Dia 1 3/8 To 1 1/2 In (1PPG8)
- ZORO SELECT Basket, Stainless Steel (1PPF9)
- ZORO SELECT Drain Protector, Plastic, Pipe Dia 1 In (1PPG1)
- ZORO SELECT Basket, Stainless Steel (1PPF8)
- ZORO SELECT Drain Protector, Pipe Dia 1 5/8 In (1PPG4)
- COMMERCIAL 6 1/2 in Round Drop-In Floor Drain Strainer Basket (11511)
- Zoro Select Drain Strainers