Shop All Dowel Pins
Zoro Select
Dowel Pin, Steel, Plain, 7/8in.dia., 5in.L
Mfr # U39070.087.0500
Zoro # G6535632
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Basic Material Steel
- Fastener Finish Plain
- Rockwell Hardness B95
- Nominal Diameter 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U39070.087.0500
- Zoro # G6535632
- Country of Origin Multiple
- Category Dowel Pins
Dimensions
Nominal Diameter | 7/8 in |
Fastener Length | 5 in |
Pin Dia. | 0.875 in |
Shank Length | 5 in |
Dimensional Standards | ASME B18.8.2 |
Pin Diameter | 7/8 in |
Details
Pin Item | Dowel Pin |
System of Measurement | Inch |
Basic Material | Steel |
Fastener Finish | Plain |
Rockwell Hardness | B95 |
Item | Dowel Pin,Steel,7/8 in dia,5 in L |
Finish | Plain |
Standards | ASME B18.8.2 |
Material | Steel |
Pin Type | Standard |
Material Grade/Class | Ungraded |
Product Type | Dowel Pin |
Manufacturer Location | Globally Sourced |
Single Shear Strength | 78,000 lb |
Description
Dowel Pin,Steel,7/8 in dia,5 in L, Pin Type Standard, Material Steel, Material Grade/Class Ungraded, Finish Plain, Pin Diameter 7/8 in, Rockwell Hardness B95, Single Shear Strength 78,000 lb, Product Type Dowel Pin, Shank Length 5 in, System of Measurement Inch, Nominal Diameter 7/8 in, Standards ASME B18.8.2, Pack Size Small Pack, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.8.2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HDL HARDWARE Dowel Rods 1 in. Diameter Oak (16-O)
- TAPCON Tapcon Concrete Screw, 1/4" Dia., Flat, 4 in L, Climaseal Coated, 50 PK (28304)
- ZORO SELECT Socket Set Screw, Flat, 5/16-18x3/4, PK100 (U07810.031.0075)
- ZORO SELECT Wing Nut, 3/8"-16, Malleable Iron, Plain, 0.813 in Ht, 1.62 in Max Wing Span, 10 PK (0-EF-700ES7-)
- ZORO SELECT Dowel Pin, Plain, 5mm Dia. x 20mm L., PK100 (M39080.050.0020)
- ZORO SELECT Dowel Pin, Plain, 16mm Dia. x 40mm L., PK10 (M39080.160.0040)
- ZORO SELECT Dowel Pin, 1/8 In, Pk50 (D17-437)
- ZORO SELECT Pin, Stainless Steel A4, 4mm dia., PK10 (M55580.040.0010)
- ZORO SELECT Pin, Steel 60HRC, 2mm dia., PK25 (M39078.020.0020)
- ZORO SELECT Dowel Pin, 18-8 SS, Plain, 3/16in.dia., PK5 (U51580.018.0125)
- NEWPORT FASTENERS 5/16 x 1 3/8" Dowel Pins/Alloy Steel/Bright Finish , 100PK (PINDOW025013P)
- Zoro Select Dowel Pins